Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 13/16" EXTRA-DEEP IM
Mfr # GP2026XD
Zoro # G101969401
original price:
$35.00
33% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2026XD
- Zoro # G101969401
- UPC # 729440465841
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 13/16" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO5/8)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- GREY PNEUMATIC SKT 1" DR T HANDLE TOOL IM (GP40T20)
- GREY PNEUMATIC 3/4" DRIVE 8 PIECE DEEP METRIC IM (GP8134MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- GREY PNEUMATIC SKT 1/2" DR X 17MM HEX DRIVER IM (GP2917M)
- GREY PNEUMATIC 1/2 Drive X 1-7/16 Deep Duo-Socket - 6 Point (82046D)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- Grey Pneumatic Sockets & Ratchets