Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 12MM EXTRA DEEP IM
Mfr # GP2012XMD
Zoro # G001978206
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2012XMD
- Zoro # G001978206
- UPC # 729440464332
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 12mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Screwdriver, Torx T15x7" Torx(R) T15 (VDE 2163 TX T15)
- STANLEY 10 in Groove Joint Plier (84-110)
- KNIPEX 7 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 180 SBA)
- UNIBOR PILOT PIN FOR 3in DEPTH (PILOT3)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/8 DEEP IM (GP3052D)
- GREY PNEUMATIC 1/2 Drive X 17Mm Deep Duo-Socket - 12 Point (82117MD)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- GREY PNEUMATIC 3/8 Drive X 5/16 Deep Duo-Socket - 6 Point (81010D)
- GREY PNEUMATIC 3/8 Drive X 17Mm Standard Duo-Socket - 6 Point (81017M)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- Grey Pneumatic Sockets & Ratchets