Shop All Bit Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 11MM HEX DRIVER 6" LENG
Mfr # GP29116M
Zoro # G102017415
product price: $21.88
/ea
$21.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 11mm
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP29116M
- Zoro # G102017415
- UPC # 729440470043
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 11mm |
Overall Length | 6" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- GREY PNEUMATIC SKT 1/2" DRIVE X 6MM HEX DRIVER 6" LENGT (GP29066M)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 8MM HEX DRIVER 6" LENGT (GP29086M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L12)
- Grey Pneumatic Bit Sockets