Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 11MM EXTRA DEEP IM
Mfr # GP2011XMD
Zoro # G701970548
product price: $18.44
/ea
$18.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2011XMD
- Zoro # G701970548
- UPC # 729440464189
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 11mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- ASTRO PNEUMATIC DIE AIR GRINDER ANGLE 1/4" 90DEG (AOT20AH)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/32 (C10602)
- GREY PNEUMATIC 3/8 Drive X 15/16 Standard Duo-Socket - 6 Point (81030R)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/8 DEEP IM (GP3052D)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points (1008MSD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- Grey Pneumatic Sockets & Ratchets