Shop All Bit Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG
Mfr # GP29104M
Zoro # G202017209
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 10"
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP29104M
- Zoro # G202017209
- UPC # 729440469962
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 10" |
Overall Length | 4" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13/32)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" HEX DRIVER 6" LENG (GP29126F)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 6" LENGT (GP19066M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 6" LENG (GP29106M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- VEGA Hex 8Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H080SB)
- Grey Pneumatic Bit Sockets