Shop All Impact Socket Extensions
Grey Pneumatic
SKT 1/2" DR. X 7" IMPACT LOCKING EXTENSI
Mfr # GP2247QL
Zoro # G502018906
product price: $46.13
/ea
$46.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2247QL
- Zoro # G502018906
- UPC # 729440494575
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | 7" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- GREY PNEUMATIC 1/4" Drive Socket, 3 pcs (GP9703QL)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- Grey Pneumatic Impact Socket Extensions