Shop All Impact Socket Extensions
Grey Pneumatic
SKT 1/2" DR. X 24" IMPACT LOCKING EXTENS
Mfr # GP2269QL
Zoro # G502019002
product price: $154.71
/ea
Free Shipping & Returns
$154.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2269QL
- Zoro # G502019002
- UPC # 729440494605
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | 24" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- CAPRI TOOLS 7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-7)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3267)
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- GREY PNEUMATIC 1/4" Drive Socket, 3 pcs (GP9703QL)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- GREY PNEUMATIC SKT 1/2" DR X 36" IMPACT LOCKING EXTENS (GP2279QL)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6705)
- Grey Pneumatic Impact Socket Extensions