Shop All Nut Driver Sets
Grey Pneumatic
SKT 1/2" DR X 19 MM ETW WHEEL NUT PROTEC
Mfr # GP2019MTP
Zoro # G201969622
product price: $12.64
/ea
$12.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Driver Hex Size 19mm
- Drive Size 1/2"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2019MTP
- Zoro # G201969622
- UPC # 729440465070
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 19mm |
Drive Size | 1/2" |
Details
Item | Socket; High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8429, 48-22-8432)
- PROSKIT Double Ended Pocket Screwdriver Phillips (800-040)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- Grey Pneumatic Nut Driver Sets