Shop All Socket Adapters
Grey Pneumatic
SKT 1/2" DR 1/2"FX3/8"M X 18" ADAPTER W/
Mfr # GP2257AL
Zoro # G001993995
product price: $66.23
/ea
$66.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2257AL
- Zoro # G001993995
- UPC # 729440468972
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Size | 3/8" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.20mm (112103200)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- GREY PNEUMATIC SKT 3/8" DR 3/8" F X 1/2" M SLEEVE ADAPT (GP1138RA)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- GREY PNEUMATIC SKT #5 SPLINE FX 1" MALE ADAPTER W/ PI I (GP5009A)
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- GREY PNEUMATIC SKT SET 1/2" DR 6 PC EXT & ADAPTER IM (GP2200)
- GREY PNEUMATIC SKT 2-1/2" F X 1-1/2" M ADAPTER W/ PIN H (GP7008A)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- Grey Pneumatic Sockets & Ratchets