Shop All Universal Sockets
Grey Pneumatic
SKT 1" DRIVE X 50MM HEAVY DUTY UNIVERSAL
Mfr # GP4050UM
Zoro # G302017918
product price: $133.43
/ea
Free Shipping & Returns
$133.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4050UM
- Zoro # G302017918
- UPC # 729440475963
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 178mm (3725Z-72T)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- CMT Upcut Spiral Bit, 1/4" (198.008.11)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM DEEP UNIVERSAL IM (GP2010UMD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- GEARWRENCH 3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16" (80405)
- Grey Pneumatic Universal Sockets