Shop All Universal Sockets
Grey Pneumatic
SKT 1" DRIVE X 44MM HEAVY DUTY UNIVERSAL
Mfr # GP4044UM
Zoro # G302017987
product price: $119.27
/ea
Free Shipping & Returns
$119.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4044UM
- Zoro # G302017987
- UPC # 729440475758
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 1/2 in L (10-486)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- KO-KEN Universal Socket TORX E12 48.8mm 3/8 Sq. Drive (3440T-E12)
- Grey Pneumatic Sockets & Ratchets