Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 41MM X 21MM SQUARE IM
Mfr # GP4241MC
Zoro # G301970764
product price: $50.12
/ea
$50.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4241MC
- Zoro # G301970764
- UPC # 729440477080
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- DURSTON MANUFACTURING PLIER Push Pin Removal Set (VIV2300)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 33MM EXTRA DEEP IM (GP2033XMD)
- GREY PNEUMATIC SKT 1/2" DR 1-1/8" EXTRA DEEP IM (GP2036XD)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- SK PROFESSIONAL TOOLS 3/8" Drive, 10" Breaker Bar, SuperKrome Plating (45152)
- Grey Pneumatic Sockets