Shop All Universal Sockets
Grey Pneumatic
SKT 1" DRIVE X 30MM HEAVY DUTY UNIVERSAL
Mfr # GP4030UM
Zoro # G002017348
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4030UM
- Zoro # G002017348
- UPC # 729440475185
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T9 Tip Size, 6 in Long (68609)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- KLEIN TOOLS Utility Knife Utility, 5-3/4" L (44136)
- KRAFT TOOL Curved Ends Edger w/W, 6"x2-1/2" 1/4"R (CF142)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- GREY PNEUMATIC 1/2" Drive Socket 1-1/4" (GP2040UD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- KO-KEN Universal Socket 10mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-10)
- Grey Pneumatic Universal Sockets