Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 2-1/8" STANDARD - 8 POINT
Mfr # GP4568S
Zoro # G802017173
product price: $120.30
/ea
Free Shipping & Returns
$120.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4568S
- Zoro # G802017173
- UPC # 729440478223
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Number of Points | 8 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- HYDE Scraper, Stiff, 3", Carbon Steel (12010)
- GREY PNEUMATIC 1/2 Drive X 17Mm Deep Duo-Socket - 12 Point (82117MD)
- GREY PNEUMATIC SKT 1" DR X 55MM DP - 12 PT IM (GP4155MD)
- GREY PNEUMATIC SKT 3/8" DR. 8MM DEEP 12 PT IM (GP1108MD)
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points (3932F)
- ZOELLER Zoeller 30-0043 2 in. PVC Quiet Check Valve; Clear (30-0043)
- Grey Pneumatic Sockets & Ratchets