Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 17MM HEX DRIVER IM
Mfr # GP4917M
Zoro # G901993729
original price:
$80.00
35% off
new price: $51.93
/ea
$51.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4917M
- Zoro # G901993729
- UPC # 729440478315
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Number of Points | 8 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- HUSQVARNA Front Cutting Guide (504069201)
- HHIP 8" Master Precision Level (4901-0081)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Flat Chisel (48-62-6014)
- GREY PNEUMATIC 3/8" Drive, 16mm SAE Socket, 6 Points (1016MG)
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 16MM HEX DRIVER IM (GP2916M)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-11/16" (16214)
- Grey Pneumatic Sockets