Shop All Universal Sockets
Grey Pneumatic
SKT 1" DRIVE X 15/16" HEAVY DUTY UNIVERS
Mfr # GP4030U
Zoro # G302017369
Free Shipping & Returns
$102.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP4030U
- Zoro # G302017369
- UPC # 729440475178
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Gray (W4CVT)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- DEWALT Multi-Material Cut-Out Bit (DWAMM18005)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAGNETIC UNIV 10MM (GP910UMG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- Grey Pneumatic Universal Sockets