Shop All Socket Sets
Grey Pneumatic
SKT 1" DRIVE X 1-5/8" STANDARD - 12 POIN
Mfr # GP4252R
Zoro # G901994108
product price: $35.53
/ea
$35.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard Impact
- Drive Size 1"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4252R
- Zoro # G901994108
- UPC # 729440477202
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Socket Type | Standard Impact |
Item | Socket |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 (SC16)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- Grey Pneumatic Sockets & Ratchets