Shop All Socket Sets
Grey Pneumatic
SKT 1" DRIVE X 1-3/8" STANDARD - 12 POIN
Mfr # GP4244R
Zoro # G802002810
product price: $32.34
/ea
$32.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Impact
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4244R
- Zoro # G802002810
- UPC # 729440477127
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Socket Type | Standard Impact |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8126MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- MIGHTY MAXX Socket Set w Storage Case 40pc (083-31410)
- Grey Pneumatic Socket Sets