Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-3/4" DEEP IM
Mfr # GP4056D
Zoro # G401969781
original price:
$62.00
30% off
new price: $42.82
/ea
$42.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4056D
- Zoro # G401969781
- UPC # 729440476090
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- GREY PNEUMATIC 1/2 Drive X 1-5/16 Deep Duo-Socket - 6 Point (82042D)
- GREY PNEUMATIC 3/8 Drive X 15/16 Standard Duo-Socket - 6 Point (81030R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- Grey Pneumatic Sockets & Ratchets