Shop All Universal Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-3/16" HEAVY DUTY UNIVER
Mfr # GP4038U
Zoro # G502017435
product price: $103.31
/ea
Free Shipping & Returns
$103.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4038U
- Zoro # G502017435
- UPC # 729440475505
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- URREA 1" Drive Impact Extension, SAE (10609B)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM DEEP UNIVERSAL IM (GP2010UMD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- PROTO 3/8 in Drive Flex Socket 3/4 in, 6 pt, SAE (J5279HA)
- Grey Pneumatic Universal Sockets