Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT
Mfr # GP4258D
Zoro # G902018698
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Imapct
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4258D
- Zoro # G902018698
- UPC # 729440477257
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | Deep Imapct |
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 8Ft Twist-Lock Prism Pole, Flo-Yellow, 10ths/Metric (07-4708-TMA-FY)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- GREY PNEUMATIC SKT SET 1/4" DR 28 PC DEEP METRIC IM (GP9728M)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXT W/ FRICTION BALL IM (GP3003EB)
- GREY PNEUMATIC SKT 3/8" DR. 8MM DEEP 12 PT IM (GP1108MD)
- BOSCH 4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1914)
- Grey Pneumatic Sockets & Ratchets