Shop All Sockets
Grey Pneumatic
SKT 1" DR X 39MM STD IM
Mfr # GP4039M
Zoro # G801969534
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP4039M
- Zoro # G801969534
- UPC # 729440487539
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | Standard Impact |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/2 (C23373)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC 3/4 Drive X 1-15/16 Deep - 12 Point (3162D)
- GREY PNEUMATIC 1/2 Drive X 17Mm Deep Duo-Socket - 12 Point (82117MD)
- GREY PNEUMATIC SKT SET 1/4" DR 9 PC DEEP MAG SAE IM (GP9709DG)
- TENG TOOLS 3/8INCHDR.DEEP.SOCKETS.METRIC (M380619-C)
- Grey Pneumatic Sockets