Shop All Sockets
Grey Pneumatic
SKT 1" DR X 35MM STD - 12 PT IM
Mfr # GP4135M
Zoro # G501970083
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4135M
- Zoro # G501970083
- UPC # 729440488352
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap (DWTT5X.8)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X15)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- GREY PNEUMATIC SKT 1/4" DR WOBBLE SPINNER HANDLE IM (GP9506WH)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC 1/2" Drive, 32mm Metric Socket, 6 Points (2732MD)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- Grey Pneumatic Sockets & Ratchets