Shop All Sockets
Grey Pneumatic
SKT 1" DR X 30MM STD - 12 PT IM
Mfr # GP4130M
Zoro # G601977906
$32.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP4130M
- Zoro # G601977906
- UPC # 729440488307
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-5/16)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- GREY PNEUMATIC SKT 1" DRIVE X 17MM HEX DRIVER IM (GP4917M)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point (82030D)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- Grey Pneumatic Sockets