Shop All Sockets
Grey Pneumatic
SKT 1" DR X 2-1/4 STANDARD IM
Mfr # GP4072R
Zoro # G201970420
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
- Overall Length 2.95"
- Socket Depth 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4072R
- Zoro # G201970420
- UPC # 729440476434
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.95" |
Socket Depth | 1.57" |
Outside Diameter | 3.31" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Features | All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas,Reduced Wear, All GP Sockets feature extra-large size markings for quick identification. |
Item | Socket |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78901D2B154650)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1224G)
- GREY PNEUMATIC 1/2" Drive x 13/16" Deep Duo-Socket - 6 Point (82026D)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- PROTO 1/2 in Drive, 1-1/2 in 12 Points (PO5348)
- Grey Pneumatic Sockets & Ratchets