Shop All Sockets
Grey Pneumatic
SKT 1" DR X 1-1/2 STND IM
Mfr # GP4048R
Zoro # G301969362
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
- Features All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced. All GP Sockets feature extra-large size markings for quick identification.
- Socket Depth 0.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4048R
- Zoro # G301969362
- UPC # 729440475888
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Socket Depth | 0.98" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Features | All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced. All GP Sockets feature extra-large size markings for quick identification. |
Item | Socket |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Stiff 8In1 Multi Tool Ss (06988)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124D)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- GREY PNEUMATIC 3/8 Drive X 18Mm Standard Duo-Socket - 6 Point (81018M)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134M)
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- GREY PNEUMATIC 3/8 Drive X 15/16 Deep Duo-Socket - 6 Point (81030D)
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (45208)
- Grey Pneumatic Sockets