Shop All Impact Socket Sets
Grey Pneumatic
SET IMP SKT 3/8" DR 43PC STD/DP SAE/MET
Mfr # GP1643RD
Zoro # G302018144
product price: $140.80
/ea
Free Shipping & Returns
$140.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Features All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced Wear. All GP Sockets feature extra-large size markings for quick identification.
- Material Chrome-Molybdenum Alloy Steel
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1643RD
- Zoro # G302018144
- UPC # 838780002538
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket |
Features | All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced Wear. All GP Sockets feature extra-large size markings for quick identification. |
Material | Chrome-Molybdenum Alloy Steel |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- GREY PNEUMATIC 3/4 IMP SOCKET SET (8313)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- GREY PNEUMATIC SKT IMP SET 72 PC 1/4" SURFACE DR (GP9772)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1326M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- Grey Pneumatic Sockets & Ratchets