Shop All Air Tool Chisels
Grey Pneumatic
RIVET CUTTER 6-1/2" LONG
Mfr # CH116
Zoro # G5287418
product price: $9.76
/ea
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 5/8 in
- Chisel Collar Type Round
- Non-Sparking No
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # CH116
- Zoro # G5287418
- UPC # 838780007120
- Country of Origin Taiwan, Province of China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 5/8 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4.75 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Chisel |
Shank Shape | Round |
Compatible with Product Type | Air Hammer |
Point Type | Rivet Cutter |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 6 1/2 in, Point Type Rivet Cutter, Chisel Tip Width 5/8 in, Chisel Collar Type Round, Maximum Drilling Depth 4.75 in, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- XCELITE Empty Canvas Case For 99Pr Tool Roll Kit (T99KN)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench, Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920)
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long (CH816)
- BOJO TOOLS Wide Shallow Angle Air Chisel, 1.65" hvy duty (AHS-60-XNGL)
- WESTWARD Chipping Hammer Chisel, 0.580 In., 9 In. (4MGY7)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, scoring cured sealant (AHSQD-65-XNGL)
- Grey Pneumatic Air Tool Chisels