Shop All Hand Held Punches
Grey Pneumatic
PUNCH STRAIGHT 7" LONG
Mfr # GPCH113
Zoro # G202576560
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GPCH113
- Zoro # G202576560
- UPC # 838780007090
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Details
Item | pin punch |
Color | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- WESTWARD Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK (40WY84)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- GREY PNEUMATIC STRAIGHT PUNCH 7" LONG (CH113)
- GREY PNEUMATIC Tapered Punch 7" Long (CH811)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- Grey Pneumatic Cutting and Shaping Tools