Shop All Hand Held Punches
Grey Pneumatic
PUNCH STRAIGHT 7" LONG - .498
Mfr # GPCH813
Zoro # G702576831
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GPCH813
- Zoro # G702576831
- UPC # 838780007281
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Details
Item | pin punch |
Color | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- GREY PNEUMATIC STRAIGHT PUNCH 7" LONG (CH113)
- GREY PNEUMATIC Tapered Punch 7" Long (CH811)
- WESTWARD Starting Punch, 3/16 In Tip, 5 5/8 In L (2AJF5)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- Grey Pneumatic Hand Held Punches