Shop All Socket Extensions
Grey Pneumatic
Locking Extension Set 3/8" Dr, 3"; 6"; 12" L, 3 Pieces
Mfr # 1103QL
Zoro # G5289420
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3"; 6"; 12"
- Number of Pieces 3
- Material Chrome-Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1103QL
- Zoro # G5289420
- UPC # 838780002415
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3"; 6"; 12" |
Details
SAE or Metric | SAE |
Item | Locking Extension Set |
Number of Pieces | 3 |
Material | Chrome-Molybdenum Alloy Steel |
Description
Extension Set,3/8 In.D,Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- GREY PNEUMATIC Socket 1/2" Dr, 3.07" L, Chrome plated (2022MDT)
- KO-KEN 1/2 Sq. Dr. Extension Bar Length 35mm (4760-35)
- Grey Pneumatic Sockets & Ratchets