Shop All Socket Extensions
Grey Pneumatic
Locking Extension Set 1/2" Dr, 3"; 7"; 12" L, 3 Pieces
Mfr # 2203QL
Zoro # G5288221
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 3"; 7"; 12"
- Material Chrome-Molybdenum Alloy Steel
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2203QL
- Zoro # G5288221
- UPC # 838780002422
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 3"; 7"; 12" |
Details
SAE or Metric | SAE |
Material | Chrome-Molybdenum Alloy Steel |
Item | Locking Extension Set |
Number of Pieces | 3 |
Description
Locking Extension Set,1/2 In.D,3pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CLEANING GUN AIR POWERED (SG94600)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ FRICTION B (GP1143E)
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28065)
- URREA Extension, 3/8"X6" (526006)
- Grey Pneumatic Sockets & Ratchets