Shop All Internal Retaining Rings
Grey Pneumatic
Internal Retaining Ring, Steel, Plain Finish
Mfr # CH1000-9
Zoro # G602540444
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # CH1000-9
- Zoro # G602540444
- UPC # 729440000000
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (BSZ08-100)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 80 mm Bore Dia. (DHO-80SA)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK (DHO-14ST PA)
- Grey Pneumatic Internal Retaining Rings