Shop All Hex Key Sets
Grey Pneumatic
Hex Driver 6" Length, 3/8" DriveX8Mm
Mfr # GRE19086M
Zoro # G3340427
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRE19086M
- Zoro # G3340427
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Item | Hex Driver 6" Length,3/8" DriveX8Mm |
End Shape | Hex |
Description
Hex Driver 6 In. Length,3/8 In. DriveX8Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- EKLIND 8 Piece 6" Cushion Grip Metric Hex T-Key Set (55168)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 10-Piece 2-10 mm (KTX92201)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- TEKTON Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY92001)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- Grey Pneumatic Hex Key Sets