Shop All Hex Key Sets
Grey Pneumatic
Hex Driver, 1" DriveX5/8"
Mfr # GRE4920F
Zoro # G3340287
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRE4920F
- Zoro # G3340287
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Item | Hex Driver,1" DriveX5/8" |
End Shape | Hex |
Description
Hex Driver,1 In. DriveX5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel Taping Knife 6" W (T60)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 4" (HMX.1-9/16)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC3 (2CYC3)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BETA 7 Piece SAE Hex Key Set, 960747 (000960747)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- Grey Pneumatic Hex Key Sets