Shop All Caliper Accessories
Grey Pneumatic
HAMMMER 1-1/4" DIAMETER
Mfr # GPCH817
Zoro # G502427395
product price: $18.32
/ea
$18.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GPCH817
- Zoro # G502427395
- UPC # 838780007311
- Country of Origin Taiwan, Province of China
- Category Caliper Accessories
Dimensions
Overall Length | 4.13" |
Details
Item | Heavy Duty Blister |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- WIHA Combo Metric Ratchet Wrenches 12 Pc. (30391)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- AMPG Centerline Gage Kit (Z2526-CG)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- AMPG Jaw Clamp On For Caliper, 18" (Z6983)
- MOORE & WRIGHT Digital Protractor (MW500-01D)
- AMPG Groove Measurement Caliper Jaws, 5 Pair (Z9505)
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- MITUTOYO Center Gage Attachment for 12In Calipers (050018)
- Grey Pneumatic Precision Measuring Tools