Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic GRE82229M .5 Inch Dr. 29Pc Metric Duo-Socket Set- 12 Pt.
Mfr # GRE82229M
Zoro # G603915623
Free Shipping & Returns
$277.99
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
- Brand Grey Pneumatic
- MFR # GRE82229M
- Zoro # G603915623
- UPC # 838780001869
- Country of Origin China
- Category Socket Sets
Description
Features and Benefits:
- Sockets have 1/2" drive and are 12 point
- All Duo-SocketTM sockets are marked by both roll stamp and large laser etching on the opposite side
- The ratchet included is a 24 tooth quick release
- Wobble extension provide 15 degree of deflection and can also be locked straight for normal use
- Packaged in blow molded case
The thin wall design of chrome hand sockets are combined with the strength and durability of Grey Pneumatic impact sockets to create the Duo-SocketTM. This 29 piece set is built specifically to address the needs of the professional technician using hand tools, cordless impact tools and air tools. The Duo-SocketTM provides one socket for all applications. This set includes the following: 24 tooth quick release ratchet, 3" and 6" wobble extension and socket sizes include: 10mm-36mm.
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
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K025TDHVYW)
- KLEIN TOOLS Electrician Pocket Knife Drop Point, 7.969" L (44201)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-06)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- Grey Pneumatic Socket Sets