Grey Pneumatic GRE82222D .5 Inch Dr. 22Pc Fractional Deep Duo-Socket Set- 12
Mfr # GRE82222D
Zoro # G403915595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRE82222D
- Zoro # G403915595
- UPC # 838780001852
- Country of Origin China
- Category Socket Sets
Description
Features and Benefits:
- Sockets have 1/2" drive and are 12 point
- All Duo-SocketTM sockets are marked by both roll stamp and large laser etching on the opposite side
- The ratchet included is a 24 tooth quick release
- Wobble extension provide 15 degree of deflection and can also be locked straight for normal use
- Packaged in blow molded case
The thin wall design of chrome hand sockets are combined with the strength and durability of Grey Pneumatic impact sockets to create the Duo-SocketTM. This 22 piece set is built specifically to address the needs of the professional technician using hand tools, cordless impact tools and air tools. The Duo-SocketTM provides one socket for all applications. This set includes the following: 24 tooth quick release ratchet, 3" and 6" wobble extension and the socket sizes include: Deep Fractional: 3/8", 7/16", 1/2", 6/16", 5/8", 11/16", 3/4", 13/1", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- BON TOOL Bon 11-836 Hand Tracer, Chisel Point Carbide 2" (11-836)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1 (C20695)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC $29-Pc 3/4" Deep Standard Skt Set (GP8029D)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82229MD)
- CAL-VAN TOOLS Front End Service Kit (185)
- Grey Pneumatic Sockets & Ratchets