Grey Pneumatic GRE82222 .5 Inch Dr. 22Pc Fractional Duo-Socket Set- 12 Pt.
Mfr # GRE82222
Zoro # G303785106
Product Information
- Brand Grey Pneumatic
- MFR # GRE82222
- Zoro # G303785106
- UPC # 838780001845
- Country of Origin China
- Category Socket Sets
Description
Features and Benefits:
- Sockets have 1/2" drive and are 12 point
- All Duo-SocketTM sockets are marked by both roll stamp and large laser etching on the opposite side
- The ratchet included is a 24 tooth quick release
- Wobble extension provide 15 degree of deflection and can also be locked straight for normal use
- Packaged in blow molded case
The thin wall design of chrome hand sockets are combined with the strength and durability of Grey Pneumatic impact sockets to create the Duo-SocketTM. This 22 piece set is built specifically to address the needs of the professional technician using hand tools, cordless impact tools and air tools. The Duo-SocketTM provides one socket for all applications. This set includes the following: 24 tooth quick release ratchet, 3" and 6" wobble extension and the socket sizes include: Standard Fractional: 3/8", 7/16", 1/2", 6/16", 5/8", 11/16", 3/4", 13/1", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- GREY PNEUMATIC SKT SET 1" DR 21 PIECE DEEP FRACT IM (GP9021D)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8026M .75 in. Drive 19-50mm Metric Master Set - 26 Pieces (GY8026M)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC $29-Pc 3/4" Deep Standard Skt Set (GP8029D)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- Grey Pneumatic Sockets & Ratchets