Grey Pneumatic GRE81659CRD 3-8 Inch Dr. 59Pc Fract. & Metric Duo-Socket Set- 6 P
Mfr # GRE81659CRD
Zoro # G303915602
Product Information
- Brand Grey Pneumatic
- MFR # GRE81659CRD
- Zoro # G303915602
- UPC # 838780001760
- Country of Origin China
- Category Socket Sets
Description
Features and Benefits:
- Sockets have 3/8" drive and are 6 point
- All Duo-SocketTM sockets are marked by both roll stamp and large laser etching on the opposite side
- The ratchet included is a 72 tooth quick release
- Wobble extension provide 15 degree of deflection and can also be locked straight for normal use
- Packaged in blow molded case
The thin wall design of chrome hand sockets are combined with the strength and durability of Grey Pneumatic impact sockets to create the Duo-SocketTM. This 59 piece set is built specifically to address the needs of the professional technician using hand tools, cordless impact tools and air tools. The Duo-SocketTM provides one socket for all applications. This set includes the following: 72 tooth quick release ratchet, 3" and 6" wobble extension and the socket sizes include: Standard and Deep Fractional: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Standard and Deep Metric: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- IRWIN 6-1/2" Woodworkers Vise (226361)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8026MD)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- Grey Pneumatic Socket Sets