Shop All Screwdriver Bit Sets
Grey Pneumatic
Grey Pneumatic Corp. GY9096H 1 in. Drive Hex Driver Set - 6 Pieces
Mfr # GY9096H
Zoro # G504084725
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GY9096H
- Zoro # G504084725
- Country of Origin China
- Category Screwdriver Bit Sets
Description
This set contains six drive fractional hex drivers, neatly packaged in a molded storage case for convenience and organization.
They are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
Engineered to work with impact tools.
Nut Driver Size: 1 Inch.
Driver Size:s Included 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8".
System of Measurement Fractional.
Number of Drivers in Set 6.
Socket / Driver Rating Impact Ready.
Case Type Molded Storage Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Impact Socket Kit, Flip, HD, 8 Pc (65618)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- SEGOMO TOOLS 16 Piece General Purpose Bi-Metal Hole Saw Kit (3/4" to 2 1/2") (M09013B)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8096H .75 in. Drive SAE Hex Driver Set - 6 Pieces (GY8096H)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9196MH 1 in. Drive Hex Driver Metric Set - 6 Pieces (GY9196MH)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- WIHA 32 Piece GoBox Standard Bit Set with Mini Ratchet (74984)
- WIHA Pozidriv 90mm Power Blade Set, 3 Piece (76091)
- BLACK & DECKER CombInation Set, 109 pcs. (BDA91109)
- Grey Pneumatic Screwdrivers and Nutdrivers