Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY9021D 1 in. Drive .75 in.-2 in. Deep Fractional Set - 21 Pieces
Mfr # GY9021D
Zoro # G203915627
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GY9021D
- Zoro # G203915627
- Country of Origin China
- Category Socket Sets
Description
This socket set contains 21 drive deep length fractional sockets stored in a metal case.
The sockets are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
The impact socket's "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section.
The sockets feature 20 percent more torque than on standard hex impact sockets.
There is an increase to tight areas through pressure shift to reduce the socket wall thickness.
There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area.
Socket Drive Size: 1 Inch.
System of Measurement Fractional.
Number of Sockets in Set 21.
Socket Size:s Included 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8",1-15/16", 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9077)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- TOOL TIME Large Size Tap Socket Set - 5 Piece (TO1729308)
- Grey Pneumatic Sockets & Ratchets