Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY8370 .75 in. Drive Truck Pinion Locknut Set - 7 Pieces
Mfr # GY8370
Zoro # G003915605
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GY8370
- Zoro # G003915605
- Country of Origin China
- Category Socket Sets
Description
This socket set contain seven extra-thin wall deep length impact sockets organized in a plastic tray and metal case.
These sockets are designed for removing and/or installing transmission and differential end yoke locknuts on a variety of trucks. Larger drive impact tools with reducing adapters should not be used with these impact sockets because of the extra-thin wall design.
The sockets are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
The impact socket's "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section.
The sockets feature 20 percent more torque than on standard hex impact sockets.
There is an increase to tight areas through pressure shift to reduce the socket wall thickness.
There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area.
Socket Drive Size: 3/4 Inch.
System of Measurement Fractional.
Number of Sockets in Set 7.
Socket Size:s Included 2", 2-1/8", 2-1/4", 2-3/8", 2-1/2", 2-5/8", 2-3/4".
Case Type Metal Storage Case, Plastic Storage Tray.
These sockets are designed for removing and/or installing transmission and differential end yoke locknuts on a variety of trucks. Larger drive impact tools with reducing adapters should not be used with these impact sockets because of the extra-thin wall design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- KT PRO TOOLS 3/4" Drive SAE, 28 pcs (A6002SR)
- Grey Pneumatic Sockets & Ratchets