Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY82222D .50 in. Drive 12 Point Fractional Deep Duo Socket Set - 22 Pieces
Mfr # GY82222D
Zoro # G803915621
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GY82222D
- Zoro # G803915621
- Country of Origin China
- Category Socket Sets
Description
This 22 piece socket set is sure to get multiple jobs done.
With 22 pieces including deep 12 point sockets, a 24 tooth quick release ratchet, 2 wobble extensions neatly placed in a molded storage case, this set is versatile and can get the jobs done you need accomplished.
Duo-Socket sets feature a removable cover allowing you to use the bottom tray as a tool box organizer.
All Duo-Sockets are marked by both a a roll stamp and a large laser etching on the opposite side, providing readability for a lifetime.
The included Precision Drive Ratchet features an ergonomically designed handle to add comfort in all working conditions, as well as the ratchet providing unmatched smooth performance and durability.
The ratchet's quick release button prevents an accidental release of the socket.
The ratchet's low profile design allows greater access to confined areas without catching onto items in the work area.
The wobble extension provides 15 degrees of deflection and can also be locked straight for normal use.
Socket Drive Size: 1/2 Inch.
System of Measurement Fractional.
Number of Sockets in Set 19.
Socket Size:s Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2".
Socket / Driver Rating Standard.
Socket Length Deep.
Case Type Molded Storage Case.
With 22 pieces including deep 12 point sockets, a 24 tooth quick release ratchet, 2 wobble extensions neatly placed in a molded storage case, this set is versatile and can get the jobs done you need accomplished.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- HAKKO/CHP Flush Cut, 12Awg, Medium (TR-58-R)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8026M .75 in. Drive 19-50mm Metric Master Set - 26 Pieces (GY8026M)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- DEWALT 1/4", 3/8" Drive SAE/Metric, 34 pcs (DWMT73804)
- Grey Pneumatic Sockets & Ratchets