Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY8026M .75 in. Drive 19-50mm Metric Master Set - 26 Pieces
Mfr # GY8026M
Zoro # G003990749
Free Shipping & Returns
$627.99
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
- Brand Grey Pneumatic
- MFR # GY8026M
- Zoro # G003990749
- Country of Origin China
- Category Socket Sets
Description
This set contains 26 6-point standard metric length sockets.
The sockets are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
The impact socket's "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section.
The sockets feature 20 percent more torque than on standard hex impact sockets.
There is an increase to tight areas through pressure shift to reduce the socket wall thickness.
There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area.
Socket Drive Size: 3/4 Inch.
System of Measurement Metric.
Number of Sockets in Set 26.
Socket Size:s Included 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 38mm, 40mm, 41mm, 42mm, 43mm, 44mm, 46mm, 50mm.
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
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- Grey Pneumatic Socket Sets