Grey Pneumatic

Grey Pneumatic Corp. GY3008A .75 in. Female x .50 in. Male Adapter with Friction Ball


product price: $47.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Grey Pneumatic Impact Sockets are designed for professional tool users.
  • They are engineered specifically for use with impact tools, using the most up to date industrial specifications.
  • Grey Pneumatic Impact Sockets are made from high quality alloy steel (chrome-molybdenum).
  • Thorough and exact heat treatment insures the correct balance of strength and durability.
  • Grey Pneumatic Impact Sockets are tested to the highest specifications to deliver outstanding performance.
    Benefits of the Grey Pneumatic Impact Socket "High Torque" Drive.
  • Increased Strength-Transfers the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
  • Increased Torque-Allows up to 20% more torque to be applied than on standard hex impact sockets.
  • Easier Access to Tight Area-The shift in pressure allows us to reduce the socket wall thickness, increasing access to tight areas.
  • Reduced Wear-The impact sockets grip the fastener across a broader contact area, reducing the chance of rounding off fasteners.
  • Female End: 3/4".
  • Male End: 1/2".
  • Socket Retention Device: Friction Ball.
  • Drive End Diameter: 1.73".
  • Length: 2.28".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.