Grey Pneumatic

Grey Pneumatic Corp. GY19126M .38 in. Drive x 12mm Hex Driver - 6 in. Length


product price: $45.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Grey Pneumatic Hex Drivers are designed to work with impact tools and are also heat treated to provide the correct balance of strength and durability. The 6 inches of extended length is ideal for special applications.
  • They are made from high quality alloy (chrome-molybdenum).
  • They are heat treated to provide the correct balance of strength and durability.
  • Engineered to work with impact tools.
  • Nut Driver Size: 3/8 Inch.
  • Hex Size: 12mm.
  • System of Measurement Fractional, Metric.
  • Socket / Driver Rating Impact Ready.
  • Drive End: .75".
  • Socket End: 5.23".
  • Length: 5.91".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.