Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY1512DM .50 in. Drive SAE and Metric Deep Set - 30 Pieces
Mfr # GY1512DM
Zoro # G903915606
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GY1512DM
- Zoro # G903915606
- UPC # 838780000503
- Country of Origin China
- Category Socket Sets
Description
This socket set has 30 pieces including fractional and metric deep length sockets, two flip sockets and one extension, all neatly packages in a molded storage case for organization and convenience.
The modeled case with handle allows easy storage and convenience while working.
The cover of the case can be removed, so the bottom can be used as a tool box organizer.
The sockets are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
The impact socket's "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section.
The sockets feature 20 percent more torque than on standard hex impact sockets.
There is an increase to tight areas through pressure shift to reduce the socket wall thickness.
There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area.
Flip sockets and extension provide wheel service.
Socket Drive Size: 1/2 Inch.
System of Measurement Fractional, Metric.
Number of Sockets in Set 27.
Socket Size:s Included 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05304)
- Grey Pneumatic Sockets & Ratchets