Shop All Bit Socket Sets
Grey Pneumatic
Grey Pneumatic Corp. GY1363MH .50 in. Drive x 6 in. Length Metric Hex Set - 13 Pieces
Mfr # GY1363MH
Zoro # G904084806
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GY1363MH
- Zoro # G904084806
- UPC # 838780001456
- Country of Origin China
- Category Bit Socket Sets
Description
The set contains 13 6" metric hex drivers on a metal clip rail.
They are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
Engineered to work with impact tools.
Nut Driver Size: 1/2 Inch.
Driver Size:s Included 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
System of Measurement Metric.
Number of Drivers in Set 13.
Socket / Driver Rating Impact Ready.
Case Type Metal Clip Rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tongue and Groove Pliers, 8 In. (84-522)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- GREY PNEUMATIC Grey Pneumatic Corp. GY1247H .38 in. Drive 7 Piece 4 in. Length Fractional Hex Driver Set (GY1247H)
- POWERBUILT 7Pc 3/8" Drive Metric Hex Bit Sockets (648663)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard (13-Piece) (44037)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 5 pcs (41455)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN47)
- STEELMAN 8-Piece 1/4" and 3/8" Drive Tamper-Resistant Star Bit Socket Set (55506)
- Grey Pneumatic Sockets & Ratchets