Shop All Claw, Rip & Framing Hammers
Grey Pneumatic
Grey Pneumatic CH817 1.25 in. Diameter Hammer - .498
Mfr # GRY-CH817
Zoro # G204060692
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-CH817
- Zoro # G204060692
- UPC # 838780007311
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Description
Specifically designed for heavy duty applications, these chisels are made of high quality alloy steel and heat treated to provide the correct balance of strength and durability.
Features:.- The larger shank size allows these chisels to work with more powerful tools.
- They are made from high quality alloy steel (chrome-molybdenum).
- They are heat treated to provide the correct balance of strength and durability.
- They are finished with a durable black oxide coating that helps to prevent rust and corrosion.
- Always wear safety goggles when using Impact Tools.
- Use only properly matched fractional or metric sizes.
- Always wear eye, face, hand and body protective equipment when using or near the use of the this tool.
- Dimension - 1-1/4 in. Diameter Hammer -.498.
- Item Weight - 0.470 lbs. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- GEARWRENCH Medium Tap Adapter (3883)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- MAKITA Portable Band Saw Blade 44-7/8" 10 TPI (E-13225)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- POWERBUILT 16Oz Claw Hammer with Fiberglass Handle (640948)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- WESTWARD Hammer, Wood Claw (4YR59)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 28-Ounce / 800-Grams (OX-P087028)
- STANLEY Rip Claw Hmmr 16Oz Stl (DWHT51048)
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- Grey Pneumatic Claw, Rip & Framing Hammers